Fluke FLUKE-287 True RMS Electronics Logging Multimeter with TrendCapture | Graybar Store
Fluke - True RMS Electronics Logging Multimeter with TrendCapture - FLUKE-287
+ / - Hover over image to Zoom
Other Views

    True RMS Electronics Logging Multimeter with TrendCapture

    Manufacturer: Fluke
    Manufacturer #: FLUKE-287
    SKU: 25123758
    $502.10
    Checking Pricing
         
    Power Source:(6) AA Alkaline Batteries (NEDA 15A IEC LR6)
    Tool Application:Accurate Measurements; Capacitance
    Rating:CE Certified; EN 60825-1; EN 61010-1; EN 61326-1; FDA Compliant; N10140
    Display Type:VGA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-287
    • Display Type VGA
    • Power Source (6) AA Alkaline Batteries (NEDA 15A IEC LR6)
    • Rating CE Certified; EN 60825-1; EN 61010-1; EN 61326-1; FDA Compliant; N10140
    • Tool Application Accurate Measurements; Capacitance
    • For Use With Fluke 287 True RMS Electronics Logging Multimeter with Trend Capture
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    True RMS Electronics Logging Multimeter with TrendCapture, Display Type: VGA, Tool Application: Accurate Measurements; Capacitance, Includes Test Leads, Alligator Clips, (6) AA Batteries