Fluke FLUKE-27II Industrial Multimeter | Graybar Store
Fluke - Industrial Multimeter - FLUKE-27II
+ / - Hover over image to Zoom
Other Views

    Industrial Multimeter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-27II
    SKU: 25255747
    $510.19
    Checking Pricing
         
    Power Source:(3) AA Batteries
    Tool Application:Voltage and Frequency Measurement
    Display Type:Backlight; Bar Graph
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-27II
    • Display Type Backlight; Bar Graph
    • Power Source (3) AA Batteries
    • Tool Application Voltage and Frequency Measurement
    • For Use With Fluke 27 II/28 II Industrial Multimeter
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Industrial Digital Multimeter, Power Source: (3) AA Batteries, Rating: 29; 1000 V; Display Type: Backlight; Bar Graph, Tool Application: Voltage and Frequency Measurement, Includes Holster, Test Leads, Alligator Clips, Manuals, (3) AA Batteries