Fluke FLUKE-279FC/IFLEX TRMS Thermal Multimeter | Graybar Store
Fluke - TRMS Thermal Multimeter - FLUKE-279FC/IFLEX
+ / - Hover over image to Zoom
Other Views

    TRMS Thermal Multimeter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-279FC/IFLEX
    SKU: 25819074
    $1,224.48
    Checking Pricing
         
    Power Source:Lithium-Ion Battery
    Tool Application:Current Measurement; Monitoring Measurement
    Rating:CE Certified; GS; N10140; TUV; UL; cCSAus CE Certified
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-279FC/IFLEX
    • Display Type LCD
    • Power Source Lithium-Ion Battery
    • Rating CE Certified; GS; N10140; TUV; UL; cCSAus CE Certified
    • Tool Application Current Measurement; Monitoring Measurement
    • For Use With Fluke 279 FC TRMS Thermal Multimeter
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    TRMS Thermal Multimeter, Rating: CE Certified; GS; N10140; TUV; UL; cCSAus CE Certified, Display Type: LCD, Tool Application: Current Measurement; Monitoring Measurement, Includes Current Probe, Test Leads, Li-Ion Battery and Charger, Carry Case, Strap