Fluke FLUKE-279FC TRMS Thermal Multimeter | Graybar Store
Fluke - TRMS Thermal Multimeter - FLUKE-279FC
+ / - Hover over image to Zoom
Other Views

    TRMS Thermal Multimeter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-279FC
    SKU: 25819073
    $1,020.40
    Checking Pricing
         
    Power Source:Lithium-Ion Battery
    Tool Application:Current Measurement; Monitoring Measurement
    Rating:C-Tick; CE Certified; CHINA RoHS; CSA; EN 61010:1:2001 2nd Edition; EN
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-279FC
    • Display Type LCD
    • Power Source Lithium-Ion Battery
    • Rating C-Tick; CE Certified; CHINA RoHS; CSA; EN 61010:1:2001 2nd Edition; EN
    • Tool Application Current Measurement; Monitoring Measurement
    • For Use With Fluke 279 FC TRMS Thermal Multimeter
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    TRMS Thermal Multimeter, Power Source: Lithium-Ion Battery, Rating: C-Tick; CE Certified, Display Type: LCD, Tool Application: Current Measurement; Monitoring Measurement, Includes Test Leads, Rechargeable Li-Ion Battery and Charger