Fluke FLUKE-233 Fluke 233 Remote Display Multimeter | Graybar Store
Fluke - Fluke 233 Remote Display Multimeter - FLUKE-233
+ / - Hover over image to Zoom
Other Views

    Fluke 233 Remote Display Multimeter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-233
    SKU: 25255172
    $357.97
    Checking Pricing
         
    Rating:CAT IV 600V, CAT III 100V
    Power Source:(5) AA Batteries
    Display Type:LED Backlight
    Tool Application:Capacitance, Continuity, Current, Frequency, Resistance, Temperature, Voltage
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-233
    • Display Type LED Backlight
    • Power Source (5) AA Batteries
    • Rating CAT IV 600V, CAT III 100V
    • Tool Application Capacitance, Continuity, Current, Frequency, Resistance, Temperature, Voltage
    • Country of Origin US - USA
    Product Overview:
    Remote display true-RMS digital multimeter allows you to be 30 feet away from the measurement point
    Remote Display Multimeter:
    • True-rms AC voltage and current for accurate measurements on non-linear signals
    • Low power wireless technology allows the display to be carried up to 10 meters (33 feet) away from the point of measurement for added flexibility
    • Removable magnetic display can be conveniently mounted where it is easily seen
    • Built in thermometer conveniently allows you to take temperature readings without having to carry a separate instrument
    • Battery life: 400 hours