Fluke FLUKE-179 ESFP Digital Multimeter | Graybar Store
Fluke - Digital Multimeter - FLUKE-179 ESFP
+ / - Hover over image to Zoom
Other Views

    Digital Multimeter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-179 ESFP
    SKU: 99713509
    $359.78
    Checking Pricing
         
    Power Source:(9) Alkaline Batteries
    Tool Application:Temperature Measurements
    Rating:CE Certified; N10140; cCSAus CE Certified
    Display Type:Backlit LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-179 ESFP
    • Display Type Backlit LCD
    • Power Source (9) Alkaline Batteries
    • Rating CE Certified; N10140; cCSAus CE Certified
    • Tool Application Temperature Measurements
    • For Use With Fluke 170 Series Digital Multimeter
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    170 Series True RMS Digital Multimeter, Analog Bar Graph; Backlight; Digital Display; LCD, Tool Application: Temperature Measurements, Includes 80BK Temperature Probe, 9V Battery, Test Lead, User Manual