Fluke FLUKE-177 ESFP Digital Multimeter | Graybar Store
Fluke - Digital Multimeter - FLUKE-177 ESFP
+ / - Hover over image to Zoom
Other Views

    Digital Multimeter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-177 ESFP
    SKU: 99713508
    $336.72
    Checking Pricing
         
    Power Source:Alkaline Battery
    Tool Application:Continuity and Diode Measurements; Resistance; Temperature Measurements
    Rating:1000 V Cat III; 600 V Cat IV
    Display Type:Backlit
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-177 ESFP
    • Display Type Backlit
    • Power Source Alkaline Battery
    • Rating 1000 V Cat III; 600 V Cat IV
    • Tool Application Continuity and Diode Measurements; Resistance; Temperature Measurements
    • For Use With Fluke 170 Series Digital Multimeter
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    170 Series True RMS Digital Multimeter, 1000 V Cat III; 600 V Cat IV; ANSI/ISA; CSA; UL, Analog Bar Graph; Backlight, Continuity and Diode Measurements; Resistance; Temperature Measurements, Includes 9V Battery, Test Leads, User Manual