Fluke FLUKE-175 ESFP Digital Multimeter | Graybar Store
Fluke - Digital Multimeter - FLUKE-175 ESFP
+ / - Hover over image to Zoom
Other Views

    Digital Multimeter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-175 ESFP
    SKU: 99713507
    $301.62
    Checking Pricing
         
    Power Source:(9) Alkaline Batteries
    Tool Application:Continuity and Diode Measurements; Frequency and Capacitance Measurements; Resistance
    Rating:ASNI/ISA S82.01-1994; CAN/CSA C22.2 No 1010.1-92; EN610-1:1993; UL3111
    Display Type:LCD
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-175 ESFP
    • Display Type LCD
    • Power Source (9) Alkaline Batteries
    • Rating ASNI/ISA S82.01-1994; CAN/CSA C22.2 No 1010.1-92; EN610-1:1993; UL3111
    • Tool Application Continuity and Diode Measurements; Frequency and Capacitance Measurements; Resistance
    • For Use With Fluke 170 Series Digital Multimeter
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    170 Series Digital Multimeter, Display Type: LCD, Tool Application: Continuity and Diode Measurements; Frequency and Capacitance Measurements; Resistance, Includes 9V Battery, Test Leads, User Manual