Fluke FLUKE-1587 Fluke 1587 Insulation Meter | Graybar Store
Fluke - Fluke 1587 Insulation Meter - FLUKE-1587
+ / - Hover over image to Zoom
Other Views

    Fluke 1587 Insulation Meter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-1587
    SKU: 25019415
    $886.72
    Checking Pricing
         
    Tool Application:Capacitance, Continuity, Current, Frequency, Insulation, Resistance, Temperature, Voltage
    Rating:CAT III 1000V, CAT IV 600V
    Display Type:LED Backlight
    Power Source:(4) AA Batteries
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-1587
    • Display Type LED Backlight
    • Power Source (4) AA Batteries
    • Rating CAT III 1000V, CAT IV 600V
    • Tool Application Capacitance, Continuity, Current, Frequency, Insulation, Resistance, Temperature, Voltage
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Insulation true-RMS multimeter combines an insulation tester with a full-featured digital multimeter
    Insulation Meter:
    • Does not include Holster
    • Features true-rms for accurate measurements on non-linear loads
    • Highly visible LED screen with white back light
    • Ergonomically designed compact size provides easy one-handed operation
    • Ideal for commercial applications that require demanding settings