Fluke FLUKE-1587 FC Insulation Multimeter | Graybar Store
Fluke - Insulation Multimeter - FLUKE-1587 FC
+ / - Hover over image to Zoom
Other Views

    Insulation Multimeter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-1587 FC
    SKU: 25762581
    $810.44
    Checking Pricing
         
    Power Source:(4) AA Alkaline Batteries (NEDA 15A or IEC LR6)
    Tool Application:Capacitance; Diode Test; Frequency; Temperature
    Display Type:Backlight; Large Display
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-1587 FC
    • Display Type Backlight; Large Display
    • Power Source (4) AA Alkaline Batteries (NEDA 15A or IEC LR6)
    • Tool Application Capacitance; Diode Test; Frequency; Temperature
    • For Use With Fluke 1587 FC Insulation Multimeter
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Insulation Multimeter, (4) AA Batteries, Display Type: Backlight; Large Display, Tool Application: Capacitance; Diode Test; Frequency; Temperature, Includes Remote Probe, Test Leads, Alligator Clips, Thermocouple, Case, User Manual
    Kit Includes
    • Remote probe
    • Test leads
    • Alligator clips
    • K-type thermocouple
    • Hard case
    • User documentation