Fluke FLUKE-1577 Insulation Multimeter | Graybar Store
Fluke - Insulation Multimeter - FLUKE-1577
+ / - Hover over image to Zoom
Other Views

    Insulation Multimeter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-1577
    SKU: 25019416
    $737.45
    Checking Pricing
         
    Power Source:(4) AA Alkaline Batteries
    Tool Application:Cables or Switch Gear; Generators; Motors
    Rating:1000 V Cat III; 600 V Cat IV
    Display Type:Backlight; Large Display
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-1577
    • Display Type Backlight; Large Display
    • Power Source (4) AA Alkaline Batteries
    • Rating 1000 V Cat III; 600 V Cat IV
    • Tool Application Cables or Switch Gear; Generators; Motors
    • For Use With Fluke 1587/1577 Insulation Multimeter
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Insulation Multimeter, Rating: 1000 V Cat III; 600 V Cat IV; Backlight; Large Display, For Use With Cables or Switch Gear; Generators; Motors, Includes Remote Probe, Test Leads, Alligator Clips, Carry Case, (4) AA Batteries, Quick Reference Guide, CD
    Kit Includes
    • Remote probe
    • Test leads
    • Alligator clips
    • Hard case
    • Four AA alkaline batteries
    • Quick reference guide
    • CD rom with manual