Fluke FLUKE-1550C/KIT Insulation Tester Kit | Graybar Store
Fluke - Insulation Tester Kit - FLUKE-1550C/KIT
+ / - Hover over image to Zoom
Other Views

    Insulation Tester Kit

    Manufacturer: Fluke
    Manufacturer #: FLUKE-1550C/KIT
    SKU: 25309292
    $5,306.11
    Checking Pricing
         
    Power Source:12 Lead-Acid Rechargeable Battery V
    Rating:1000 V Cat III; 600 V Cat IV
    Display Type:LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-1550C/KIT
    • Display Type LED
    • Power Source 12 Lead-Acid Rechargeable Battery V
    • Rating 1000 V Cat III; 600 V Cat IV
    • For Use With Fluke 1550C 5 kV Insulation Tester Kit
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    FlukeView® Insulation Tester Kit up to 5 kV, Power Source: 12V Rechargeable Battery,1000 V Cat III; 600 V Cat IV; LED, Includes Test Cables, Alligator Clips, Adapter, Cables, Case, Manuals
    Kit Includes
    • Test cables with alligator clips (red, black, green)
    • Infrared adapter with interface cable
    • FlukeView® Forms Basic CD-ROM
    • AC power cord
    • Soft carrying case
    • English manual
    • User's manual on CD-ROM
    • Quick reference card
    • Software license agreement
    • istration card
    • FlukeView® Forms installation guide
    • USB-IR cable installation guide
    • Heavy duty alligator clip leads