Fluke FLUKE-1507 Insulation Resistance Tester | Graybar Store
Fluke - Insulation Resistance Tester - FLUKE-1507
+ / - Hover over image to Zoom
Other Views

    Insulation Resistance Tester

    Manufacturer: Fluke
    Manufacturer #: FLUKE-1507
    SKU: 25040591
    $617.34
    Checking Pricing
         
    Power Source:(4) AA Batteries (NEDA 15A or IEC LR6)
    Tool Application:Electrical Contractors, Industrial and Commercial Electricians
    Rating:1000 V Cat III; 600 V Cat IV
    Display Type:Backlight
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-1507
    • Display Type Backlight
    • Power Source (4) AA Batteries (NEDA 15A or IEC LR6)
    • Rating 1000 V Cat III; 600 V Cat IV
    • Tool Application Electrical Contractors, Industrial and Commercial Electricians
    • For Use With Fluke 1507/1503 Insulation Resistance Testers
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Insulation Resistance Tester, (4) AA Batteries, 1000 V Cat III; 600 V Cat IV; Backlight, Tool Application: Electrical Contractors, Industrial and Commercial Electricians, Includes Remote Probe, Test Leads, Test Probes, Alligator Clips, User Documentation