Fluke FLUKE-123B/NA Industrial Hand-Held Oscilloscope | Graybar Store
Fluke - Industrial Hand-Held Oscilloscope - FLUKE-123B/NA
+ / - Hover over image to Zoom
Other Views

    Industrial Hand-Held Oscilloscope

    Manufacturer: Fluke
    Manufacturer #: FLUKE-123B/NA
    SKU: 25804976
    $1,530.60
    Checking Pricing
         
    Power Source:Lithium-Ion Battery
    Tool Application:Industrial Electrical and Electro-Mechanical Equipment; Troubleshooting and Maintenance
    Rating:1000 V Cat III; 600 V Cat IV
    Display Type:Matrix TFT
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-123B/NA
    • Display Type Matrix TFT
    • Power Source Lithium-Ion Battery
    • Rating 1000 V Cat III; 600 V Cat IV
    • Tool Application Industrial Electrical and Electro-Mechanical Equipment; Troubleshooting and Maintenance
    • For Use With Fluke 120B Series Industrial ScopeMeter Hand-Held Oscilloscope
    • SAP Material Type ZSTD
    Product Overview:
    ScopeMeter® 120B Series Industrial Hand-Held Oscilloscope, 1000 V Cat III; 600 V Cat IV, Industrial Electrical, Electro-Mechanical Equipment, Includes Test Leads, Hook Clips, Adapters, Battery Charger/Adapter, Rechargeable Li-Ion Battery
    Kit includes
    • Fluke 123B Hand-Held Oscilloscope
    • Shielded Test Leads with Black Ground Leads
    • Test Lead Black (for Grounding)
    • Hook Clips (red, blue)
    • Banana-to-BNC Adapters (black, x1)
    • USB Angled Adapter
    • WiFi USB Adapter
    • Switch Mode Power Supply, Adapter/Battery Charger
    • Rechargeable Li-ion Battery Pack