Fluke FLUKE-117 Fluke 117 Electrician's Multimeter with Non-Contact Voltage | Graybar Store
Fluke - Fluke 117 Electrician's Multimeter with Non-Contact Voltage - FLUKE-117
+ / - Hover over image to Zoom
Other Views

    Fluke 117 Electrician's Multimeter with Non-Contact Voltage

    Manufacturer: Fluke
    Manufacturer #: FLUKE-117
    SKU: 25079181
    $211.00
    Checking Pricing
         
    Display Type:LED Backlight
    Power Source:(1) 9V Battery
    Rating:CAT III 600V
    Tool Application:Capacitance, Continuity, Current, Frequency, Resistance, Voltage
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-117
    • Display Type LED Backlight
    • Power Source (1) 9V Battery
    • Rating CAT III 600V
    • Tool Application Capacitance, Continuity, Current, Frequency, Resistance, Voltage
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Electrician's true-RMS digital multimeter with non-contact voltage helps keep your commercial buildings, hospitals and schools running right
    Electrician's Multimeter with Non-Contact Voltage:
    • Does not include Holster
    • Features true-rms for accurate measurements on non-linear loads
    • Highly visible LED screen with white back light
    • Ergonomically designed compact size provides easy one-handed operation
    • Ideal for commercial applications that require demanding settings