Fluke FLUKE-116 Digital Multimeter | Graybar Store
Fluke - Digital Multimeter - FLUKE-116
+ / - Hover over image to Zoom
Other Views

    Digital Multimeter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-116
    SKU: 25079184
    $186.98
    Checking Pricing
         
    Power Source:9 Alkaline Battery V
    Tool Application:Electronic and Field Service Applications; HVAC Applications; HVAC Troubleshooting; Utility
    Rating:C-Tick; CAN/CSA-C22.2 No. 61010-1-04; CE Certified; EC 61010-1:2001;
    Display Type:Backlit LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-116
    • Display Type Backlit LED
    • Power Source 9 Alkaline Battery V
    • Rating C-Tick; CAN/CSA-C22.2 No. 61010-1-04; CE Certified; EC 61010-1:2001;
    • Tool Application Electronic and Field Service Applications; HVAC Applications; HVAC Troubleshooting; Utility
    • For Use With Fluke 116 Digital Multimeter
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Digital Multimeter, Rating: C-Tick, Display Type: Analog Bar Graph; Backlight; LED, HVAC, Utility, Electronic and Field Service Applications, Includes 4 mm Silicone Test Lead Set, 80BK Integrated Temperature Probe, 9V Battery, User Manual