Fluke FLUKE-114 Electrical Multimeter | Graybar Store
Fluke - Electrical Multimeter - FLUKE-114
+ / - Hover over image to Zoom
Other Views

    Electrical Multimeter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-114
    SKU: 25079189
    $153.71
    Checking Pricing
         
    Power Source:(9) Alkaline Batteries
    Tool Application:Electronic and Field Service Applications; HVAC Troubleshooting; Utility Applications; Wide
    Rating:1000 V Cat III; 600 V Cat IV; CSA; EN 61010-1; TUV Listed; UL; VDE Pending
    Display Type:Backlit LED
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-114
    • Display Type Backlit LED
    • Power Source (9) Alkaline Batteries
    • Rating 1000 V Cat III; 600 V Cat IV; CSA; EN 61010-1; TUV Listed; UL; VDE Pending
    • Tool Application Electronic and Field Service Applications; HVAC Troubleshooting; Utility Applications; Wide
    • For Use With Fluke 114 Electrical Multimeter
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Electrical Digital Multimeter, Rating: 1000 V Cat III; 600 V Cat IVAnalog Bar Graph; Backlight; LED, Electronic, Utility and Field Service Applications; HVAC Troubleshooting; Includes Holster, 9V Battery, Test Leads, User Manual