Fluke FLUKE-113 Utility Multimeter | Graybar Store
Fluke - Utility Multimeter - FLUKE-113
+ / - Hover over image to Zoom
Other Views

    Utility Multimeter

    Manufacturer: Fluke
    Manufacturer #: FLUKE-113
    SKU: 25187058
    $134.75
    Checking Pricing
         
    Power Source:(9) Alkaline Batteries
    Tool Application:AC Measurements; Impedance Measurement
    Rating:1000 V Cat III; 600 V Cat IV; CSA; EN 61010-1; TUV Listed; UL; VDE Pending
    Display Type:3-3/4 Digits
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Fluke
    • Manufacturer # FLUKE-113
    • Display Type 3-3/4 Digits
    • Power Source (9) Alkaline Batteries
    • Rating 1000 V Cat III; 600 V Cat IV; CSA; EN 61010-1; TUV Listed; UL; VDE Pending
    • Tool Application AC Measurements; Impedance Measurement
    • For Use With Fluke 113 Utility Multimeter
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    VCHEK™ Utility Multimeter, Rating: 1000 V Cat III; 600 V Cat IV;, 6000 Counts; Updates 4x Per Sec, AC, Impedance Measurement, For Use With: Fluke 113 Utility Multimeter, Includes test leafs, holster, user manual, 9V Battery