GE Lighting F72T12CW1500 15P FLR C LAMP | Graybar Store
GE Lighting - FLR C LAMP - F72T12CW1500 15P
+ / - Hover over image to Zoom
Other Views

    FLR C LAMP

    Manufacturer: GE Lighting
    Manufacturer #: F72T12CW1500 15P
    SKU: 88111966
    $22.04
    Checking Pricing
         
    Rated Life (Hour):10000
    Wattage:165
    Color Temperature (Kelvin):4100
    Alternate Manufacturer Part No.:13760
    Initial/Mean Lumens:9000/6300
    Length:72 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer GE Lighting
    • Manufacturer # F72T12CW1500 15P
    • Alternate Manufacturer Part No. 13760
    • Base Type R17d
    • Brand Quartzline
    • Bulb Shape T12 VHO
    • Color Temperature (Kelvin) 4100
    Product Overview:
    GE Cool White T12