Hubbell Wiring Device - Kellems FT3BK5 FloorTrak- Flexible Nonmetallic Cover for Cables | Graybar Store
Hubbell Wiring Device - Kellems - FloorTrak- Flexible Nonmetallic Cover for Cables - FT3BK5
+ / - Hover over image to Zoom
Other Views

    FloorTrak- Flexible Nonmetallic Cover for Cables

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FT3BK5
    SKU: 90096176
    $3.26
    Checking Pricing
         
    Length:5 ft.
    Dimensions:.75 in. W x .75 in. H
    Color:Black
    Brand or Series:FloorTrak
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FT3BK5
    • Color Black
    • Dimensions .75 in. W x .75 in. H
    • Brand or Series FloorTrak
    • Length 5 ft.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Black, 1 channel non-metallic FloorTrak cable cover.