Hubbell Wiring Device - Kellems FT3BG5 FloorTrak® Flexible Nonmetallic Cover for Cables, 5 ft. | Graybar Store
Hubbell Wiring Device - Kellems - FloorTrak® Flexible Nonmetallic Cover for Cables, 5 ft. - FT3BG5
+ / - Hover over image to Zoom
Other Views

    FloorTrak® Flexible Nonmetallic Cover for Cables, 5 ft.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FT3BG5
    SKU: 90096177
    $18.55
    Checking Pricing
         
    Length:5 ft.
    Width (Inches):3
    Color:Beige
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FT3BG5
    • Color Beige
    • Length 5 ft.
    • Width (Inches) 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5 ft. floor cable cover beige with 3 inch width