Hubbell Wiring Device - Kellems FT3BR25 FloorTrak® Flexible Nonmetallic Cover for Cables, 25 ft. | Graybar Store
Hubbell Wiring Device - Kellems - FloorTrak® Flexible Nonmetallic Cover for Cables, 25 ft. - FT3BR25
+ / - Hover over image to Zoom
Other Views

    FloorTrak® Flexible Nonmetallic Cover for Cables, 25 ft.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FT3BR25
    SKU: 91002822
    $79.00
    Checking Pricing
         
    Length:25 ft.
    Width (Inches):3
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FT3BR25
    • Color Brown
    • Length 25 ft.
    • Width (Inches) 3
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    25 ft. floor cable cover brown with 3 inch width