Hubbell Wiring Device - Kellems FT2BR10 FloorTrak® Flexible Nonmetallic Cover for Cables, 10 ft. | Graybar Store
Hubbell Wiring Device - Kellems - FloorTrak® Flexible Nonmetallic Cover for Cables, 10 ft. - FT2BR10
+ / - Hover over image to Zoom
Other Views

    FloorTrak® Flexible Nonmetallic Cover for Cables, 10 ft.

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FT2BR10
    SKU: 91000084
    $24.70
    Checking Pricing
         
    Length:10 ft.
    Width (Inches):2-3/4 in.
    Color:Brown
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FT2BR10
    • Color Brown
    • Length 10 ft.
    • Width (Inches) 2-3/4 in.
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10 ft. floor cable cover brown with 2.75 inch width