Hubbell Wiring Device - Kellems FT4BK5 FloorTrak® 4, Black 5 Ft. Floor Cable Cover | Graybar Store
Hubbell Wiring Device - Kellems - FloorTrak® 4, Black 5 Ft. Floor Cable Cover - FT4BK5
+ / - Hover over image to Zoom
Other Views

    FloorTrak® 4, Black 5 Ft. Floor Cable Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FT4BK5
    SKU: 91000086
    $20.25
    Checking Pricing
         
    Length:5 ft.
    Width (Inches):3.25
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FT4BK5
    • Color Black
    • Length 5 ft.
    • Width (Inches) 3.25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    5 ft. floor cable cover black with 3.25 width