Hubbell Wiring Device - Kellems FT4BK25 FloorTrak® 4, Black 25 Ft. Floor Cable Cover | Graybar Store
Hubbell Wiring Device - Kellems - FloorTrak® 4, Black 25 Ft. Floor Cable Cover - FT4BK25
+ / - Hover over image to Zoom
Other Views

    FloorTrak® 4, Black 25 Ft. Floor Cable Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FT4BK25
    SKU: 90096180
    $89.75
    Checking Pricing
         
    Length:25 ft.
    Width (Inches):3.25
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FT4BK25
    • Color Black
    • Length 25 ft.
    • Width (Inches) 3.25
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    25 ft. floor cable cover black with 3.25 width