Hubbell Wiring Device - Kellems FT2BG10 FloorTrak® 2, Beige Floor Cable Cover | Graybar Store
Hubbell Wiring Device - Kellems - FloorTrak® 2, Beige Floor Cable Cover - FT2BG10
+ / - Hover over image to Zoom
Other Views

    FloorTrak® 2, Beige Floor Cable Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: FT2BG10
    SKU: 90096175
    $22.00
    Checking Pricing
         
    Length:10 ft.
    Width (Inches):2.75
    Color:Beige
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # FT2BG10
    • Color Beige
    • Length 10 ft.
    • Width (Inches) 2.75
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    10 ft. floor cable cover beige with 2.75 width