Pentair Hoffman AFK1812 Floor Stand Kit, Steel, Wall Mount Enclosures, 18 x 12 in. | Graybar Store
Pentair Hoffman - Floor Stand Kit, Steel, Wall Mount Enclosures, 18 x 12 in. - AFK1812
+ / - Hover over image to Zoom
Other Views

    Floor Stand Kit, Steel, Wall Mount Enclosures, 18 x 12 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: AFK1812
    SKU: 88132326
    $390.26
    Checking Pricing
         
    Height (Inches):18 in.
    Width (Inches):12.06 in.
    Material:Steel
    Color:Grey
    Mounting Type:Wall Mount
    Cable Entry:Bottom
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # AFK1812
    • Color Grey
    • Type Floor Stand Kit
    • Cable Entry Bottom
    • Height (Inches) 18 in.
    • Mounting Type Wall Mount
    • Width (Inches) 12.06 in.
    • Material Steel
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Floor Stand Kit, Steel, Gray, Wall Mount