Chatsworth 13483-001 CUBE-iT PLUS® Floor Mount Foot Kit, Black | Graybar Store
Chatsworth - CUBE-iT PLUS® Floor Mount Foot Kit, Black - 13483-001
+ / - Hover over image to Zoom
Other Views

    CUBE-iT PLUS® Floor Mount Foot Kit, Black

    Manufacturer: Chatsworth
    Manufacturer #: 13483-001
    SKU: 25027359
    $45.29
    Checking Pricing
         
    Material:Rubber
    Color:Black
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Chatsworth
    • Manufacturer # 13483-001
    • Color Black
    • Type Floor-Mount Foot Kit
    • Finish Epoxy-Polyester Powder Coat
    • Material Rubber
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Floor Mount Foot Kit, Black, Rubber, Epoxy-Polyester Powder Coat