Brady 104372 Floor Marking Tape | Graybar Store
Brady - Floor Marking Tape - 104372
+ / - Hover over image to Zoom
Other Views

    Floor Marking Tape

    Manufacturer: Brady
    Manufacturer #: 104372
    SKU: 25446329
    $80.49
    Checking Pricing
         
    Color:Yellow
    Thickness (mil):2
    Length:100 ft.
    Width (Inches):4
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Brady
    • Manufacturer # 104372
    • Color Yellow
    • Length 100 ft.
    • Materials Polyester
    • Thickness (mil) 2
    • Width (Inches) 4
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    ToughStripe® Floor Marking Tape, Length: 100 ft, Width Inches: 4 in, Yellow, Legend: No Legend, Thickness (mil): 2 mm