UTC Fire and Security 2202AU-L Floor Magnet Oh Door 3 inch Gap Universal | Graybar Store
UTC Fire and Security - Floor Magnet Oh Door 3 inch Gap Universal - 2202AU-L
+ / - Hover over image to Zoom
Other Views

    Floor Magnet Oh Door 3 inch Gap Universal

    Manufacturer: UTC Fire and Security
    Manufacturer #: 2202AU-L
    SKU: 25086236
    $20.62
    Checking Pricing
         
    Size:18 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 2202AU-L
    • Size 18 in.
    • Country of Origin US - USA
    Product Overview:
    Overhead Door Floor Mount Contact with Universal Magnet, Closed Loop, 3 in. Gap Size. 18 in. Stainless Steel Armored Cable