Leviton 41652-6 QuickPort® Round Floor Box Assembly | Graybar Store
Leviton - QuickPort® Round Floor Box Assembly - 41652-6
+ / - Hover over image to Zoom
Other Views

    QuickPort® Round Floor Box Assembly

    Manufacturer: Leviton
    Manufacturer #: 41652-6
    SKU: 97114464
    $53.35
    Checking Pricing
         
    Material:Thermoplastic
    Additional Features:(2) 6-Conductor Telephone Jacks; Accepts All UTP & A/V QuickPort Snap-In Modules; Flush-Fitting Brass Screw Cap Keeps
    Dimensions (Inches):2.75 W x 1.66 D x 4.5 H
    Part Number:41652-6
    No. of Ports:2
    Module:6-Conductor / 6-Position
    No. of Conductors:6
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41652-6
    • No. of Conductors 6
    • Part Number 41652-6
    • Mounting Style Wall Mount
    • Type Jack
    • No. of Ports 2
    • Additional Features (2) 6-Conductor Telephone Jacks; Accepts All UTP & A/V QuickPort Snap-In Modules; Flush-Fitting Brass Screw Cap Keeps
    • Dimensions (Inches) 2.75 W x 1.66 D x 4.5 H
    • Module 6-Conductor / 6-Position
    • Material Thermoplastic
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    QuickPort® Floor Jack Assembly, Wall Mount, Thermoplastic, No. of Ports: 2, Dimension (Inches): 2.75 W x 1.66 D x 4.5 H in