Leviton 41652 QuickPort® Round Floor Box Assembly | Graybar Store
Leviton - QuickPort® Round Floor Box Assembly - 41652
+ / - Hover over image to Zoom
Other Views

    QuickPort® Round Floor Box Assembly

    Manufacturer: Leviton
    Manufacturer #: 41652
    SKU: 96037788
    $20.24
    Checking Pricing
         
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 41652
    • Mounting Style Wall Mount
    • Type Jack
    • Material Thermoplastic
    • Country of Origin MX - Mexico
    Product Overview:
    QuickPort® Floor Jack Assembly, Brass, Thermoplastic, No. of Ports: 1; 2, Dimension (Inches): 2.75 W x 1.66 D x 4.5 H in