Hubbell Wiring Device - Kellems S1PTFIT Floor Fitting | Graybar Store
Hubbell Wiring Device - Kellems - Floor Fitting - S1PTFIT
+ / - Hover over image to Zoom
Other Views

    Floor Fitting

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: S1PTFIT
    SKU: 25066703
    $258.43
    Checking Pricing
         
    Conduit Entry (Inches):2-1/4 in.
    Core Size (Inches):4 in.
    Fire Rating (Hours):4 hr.
    Material Finish:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # S1PTFIT
    • Conduit Entry (Inches) 2-1/4 in.
    • Core Size (Inches) 4 in.
    • Fire Rating (Hours) 4 hr.
    • Material Finish Aluminum
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Floor Fitting, Core Size (Inches): 4 in, Aluminum, Fire Rating (Hours): 4 hr, Conduit Entry (Inches): 2-1/4 in
    (1) Female Connector SUB-D 9 for Connecting to the Modbus Plus Network; (2) Female Connectors SUB-D 9 for Connecting to the Modbus Bus