Wiremold (Legrand) 525I Floor Box Service Fitting, Die Cast Aluminum, For 525 Series Floor Boxes, 20A 125V Duplex Receptacle Included | Graybar Store
Wiremold (Legrand) - Floor Box Service Fitting, Die Cast Aluminum, For 525 Series Floor Boxes, 20A 125V Duplex Receptacle Included - 525I
+ / - Hover over image to Zoom
Other Views

    Floor Box Service Fitting, Die Cast Aluminum, For 525 Series Floor Boxes, 20A 125V Duplex Receptacle Included

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 525I
    SKU: 22108891
    $87.74
    Checking Pricing
         
    Size:4-7/16 in. L x 3 in. H
    Opening:20A 125V Duplex Receptacle-Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 525I
    • Size 4-7/16 in. L x 3 in. H
    • Materials Die Cast Aluminum
    • Opening 20A 125V Duplex Receptacle-Included
    • For Use With 525 Series Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum four-piece power service fitting for 525 series with (1) 20A, 125V duplex receptacle on each side. 20A 125V duplex receptacles are included.
    • Application: commercial and office
    • Color: Silver
    • Screw on mounting
    • Not assembled
    • cULus Listed Underfloor Raceway Fittings: File E11912
    • Guide RQKX Meets Articles 390 of NEC