Wiremold (Legrand) 525RT Floor Box Service Fitting, Die Cast, 525 Series Floor Boxes, Rectangular Opening, Series II/TrackJack Bezels Included | Graybar Store
Wiremold (Legrand) - Floor Box Service Fitting, Die Cast, 525 Series Floor Boxes, Rectangular Opening, Series II/TrackJack Bezels Included - 525RT
+ / - Hover over image to Zoom
Other Views

    Floor Box Service Fitting, Die Cast, 525 Series Floor Boxes, Rectangular Opening, Series II/TrackJack Bezels Included

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 525RT
    SKU: 22108893
    $58.42
    Checking Pricing
         
    Size:4-7/16 in. L x 3 in. H
    Opening:Rectangular Opening (1), Series II/TrackJack Bezels Included
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 525RT
    • Size 4-7/16 in. L x 3 in. H
    • Materials Die Cast Aluminum
    • Opening Rectangular Opening (1), Series II/TrackJack Bezels Included
    • For Use With 525 Series Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum four-piece communication service fitting with rectangular opening on one side. Ortronics® Series II and TracJack adapters included.
    • Application: commercial and office
    • Color: Silver
    • Screw on mounting
    • Not assembled
    • cULus Listed Underfloor Raceway Fittings: File E11912
    • Guide RQKX Meets Articles 390 of NEC