Thomas and Betts 478 G 12 Floor Box Receptacle, 3-Wire 2-Pole 15A 125V | Graybar Store
Thomas and Betts - Floor Box Receptacle, 3-Wire 2-Pole 15A 125V - 478 G 12
+ / - Hover over image to Zoom
Other Views

    Floor Box Receptacle, 3-Wire 2-Pole 15A 125V

    Manufacturer: Thomas and Betts
    Manufacturer #: 478 G 12
    SKU: 88255189
    $25.98
    Checking Pricing
         
    Color:Black
    Amperage:15A
    Use With:2 in. Dia. Floor Plate
    Voltage Rating:125
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # 478 G 12
    • Color Black
    • Amperage 15A
    Product Overview:
    Grounding receptacle for 78, 88 and 98 Series floor boxes, 15A and 125V rating.