Hubbell Wiring Device - Kellems RF515SS Floor Box Kit, Wood Floor Type, 1-G Stainless Steel | Graybar Store
Hubbell Wiring Device - Kellems - Floor Box Kit, Wood Floor Type, 1-G Stainless Steel - RF515SS
+ / - Hover over image to Zoom
Other Views

    Floor Box Kit, Wood Floor Type, 1-G Stainless Steel

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RF515SS
    SKU: 25080891
    $50.85
    Checking Pricing
         
    Color:Stainless Steel
    Opening:Duplex Receptacle (1)
    Material Finish:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RF515SS
    • Color Stainless Steel
    • Material Finish Stainless Steel
    • Opening Duplex Receptacle (1)
    • Country of Origin CN - China
    Product Overview:
    Residential floor box kit, wood floor type, 1-gang with stainless painted finish.