Hubbell Wiring Device - Kellems RF515BR Floor Box Kit, Wood Floor Type, 1-G Solid Brass | Graybar Store
Hubbell Wiring Device - Kellems - Floor Box Kit, Wood Floor Type, 1-G Solid Brass - RF515BR
+ / - Hover over image to Zoom
Other Views

    Floor Box Kit, Wood Floor Type, 1-G Solid Brass

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RF515BR
    SKU: 25189252
    $116.75
    Checking Pricing
         
    Color:Solid Brass
    Opening:Duplex Receptacle (1)
    Material Finish:Solid Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RF515BR
    • Color Solid Brass
    • Material Finish Solid Brass
    • Opening Duplex Receptacle (1)
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Residential floor box kit, wood floor type, 1-gang with solid brass finish.