Hubbell Wiring Device - Kellems RF515BP Floor Box Kit, Wood Floor Type, 1-G Brass Plated | Graybar Store
Hubbell Wiring Device - Kellems - Floor Box Kit, Wood Floor Type, 1-G Brass Plated - RF515BP
+ / - Hover over image to Zoom
Other Views

    Floor Box Kit, Wood Floor Type, 1-G Brass Plated

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RF515BP
    SKU: 25198712
    $83.49
    Checking Pricing
         
    Opening:Duplex Receptacle (1)
    Material Finish:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RF515BP
    • Material Finish Brass
    • Opening Duplex Receptacle (1)
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Residential floor box kit, wood floor type, 1-gang with brass plated finish.