Hubbell Wiring Device - Kellems RF151R Floor Box Kit 15A, Drop-In, Brass | Graybar Store
Hubbell Wiring Device - Kellems - Floor Box Kit 15A, Drop-In, Brass - RF151R
+ / - Hover over image to Zoom
Other Views

    Floor Box Kit 15A, Drop-In, Brass

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: RF151R
    SKU: 25251178
    $49.71
    Checking Pricing
         
    Core Size (Inches):2.5 in.
    Cover Style:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # RF151R
    • Core Size (Inches) 2.5 in.
    • Cover Style Brass
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Residential floor box kit with brass lid, drop-in, 15A 125V, 2-pole 3-wire grounding for structural wood floor applications.
    • Includes: cover and 125V tamper-resistant receptacle
    • Optional device mounts for (2) voice/data video ports
    • Suitable for feed through circuitry
    • Impact resistant box