Wiremold (Legrand) 525HB Floor Box Housing, Die Cast Aluminum, For 525 Series Floor Boxes, Opening Both Sides | Graybar Store
Wiremold (Legrand) - Floor Box Housing, Die Cast Aluminum, For 525 Series Floor Boxes, Opening Both Sides - 525HB
+ / - Hover over image to Zoom
Other Views

    Floor Box Housing, Die Cast Aluminum, For 525 Series Floor Boxes, Opening Both Sides

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 525HB
    SKU: 22108890
    $40.58
    Checking Pricing
         
    Material Finish:Aluminum
    Size:4-7/16 in. L x 3 in. H
    Opening:Open on Sides
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 525HB
    • Size 4-7/16 in. L x 3 in. H
    • Material Finish Aluminum
    • Materials Die Cast Aluminum
    • Opening Open on Sides
    • For Use With 525 Series Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Aluminum housing and base plate with blank and duplex receptacle plates for all four-piece 525 series fittings.
    • Application: commercial and office
    • Color: Silver
    • Screw on mounting
    • Not assembled
    • cULus Listed Underfloor Raceway Fittings: File E11912
    • Guide RQKX Meets Articles 390 of NEC