Arlington FLB6230MB Floor Box Cover Kit, Flip Lid/Duplex Receptacle, 6 in. Dia, Brass | Graybar Store
Arlington - Floor Box Cover Kit, Flip Lid/Duplex Receptacle, 6 in. Dia, Brass - FLB6230MB
+ / - Hover over image to Zoom
Other Views

    Floor Box Cover Kit, Flip Lid/Duplex Receptacle, 6 in. Dia, Brass

    Manufacturer: Arlington
    Manufacturer #: FLB6230MB
    SKU: 25676737
    $97.10
    Checking Pricing
         
    Material:Brass
    Box Style:Round
    Opening:Duplex Receptacle/Flip Lid (2)
    Use With:FLBC4500LR Floor Box
    Diameter (Inches):6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Arlington
    • Manufacturer # FLB6230MB
    • Box Style Round
    • Diameter (Inches) 6 in.
    • Opening Duplex Receptacle/Flip Lid (2)
    • Material Brass
    • Use With FLBC4500LR Floor Box
    • SAP Material Type ZSTD
    • Country of Origin CN - China
    Product Overview:
    Brass round 6 in. diameter floor box cover kit with (2) flip lid/duplex receptacle used with FLBC4500LR floor boxes.
    Includes: Cover, gasket, gasket plate and receptacle