Wiremold (Legrand) 881RC4ATCBK Floor Box Cover Kit | Graybar Store
Wiremold (Legrand) - Floor Box Cover Kit - 881RC4ATCBK
+ / - Hover over image to Zoom
Other Views

    Floor Box Cover Kit

    Manufacturer: Wiremold (Legrand)
    Manufacturer #: 881RC4ATCBK
    SKU: 25135362
    $179.40
    Checking Pricing
         
    Color:Black
    Shape:Round
    Use With:Ratchet-Pro Series Floor Box
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Wiremold (Legrand)
    • Manufacturer # 881RC4ATCBK
    • Color Black
    • Shape Round
    • Material PVC
    • Use With Ratchet-Pro Series Floor Box
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Wiremold® Ratchet-Pro 881 Floor Box Cover Kit, Shape: Round, PVC, Black