Thomas and Betts E97BRG Floor Box Cover, Brass | Graybar Store
Thomas and Betts - Floor Box Cover, Brass - E97BRG
+ / - Hover over image to Zoom
Other Views

    Floor Box Cover, Brass

    Manufacturer: Thomas and Betts
    Manufacturer #: E97BRG
    SKU: 99548953
    $245.68
    Checking Pricing
         
    Color:Brass
    No. of Gangs:Round
    Opening:1-1/4 in. NPS/Single Receptacle (1)
    Use With:Tile and Carpet Applications
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E97BRG
    • Color Brass
    • Materials Metallic
    • No. of Gangs Round
    • Opening 1-1/4 in. NPS/Single Receptacle (1)
    • Use With Tile and Carpet Applications
    • SAP Material Type ZSTD
    • Country of Origin TW - Taiwan
    Product Overview:
    Brass floor box cover with 1-1/4 Inch. NPS opening and single receptacle.