Thomas and Betts E9762BR Floor Box Cover | Graybar Store
Thomas and Betts - Floor Box Cover - E9762BR
+ / - Hover over image to Zoom
Other Views

    Floor Box Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: E9762BR
    SKU: 99506761
    $342.03
    Checking Pricing
         
    Opening:2
    Color:Brass
    No. of Gangs:2
    Shape:Rectangular
    Material:Brass
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E9762BR
    • Color Brass
    • No. of Gangs 2
    • Opening 2
    • Shape Rectangular
    • Material Brass
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Floor Box Cover, Shape: Rectangular, Brass, Opening: 2