Thomas and Betts E9761C Floor Box Cover | Graybar Store
Thomas and Betts - Floor Box Cover - E9761C
+ / - Hover over image to Zoom
Other Views

    Floor Box Cover

    Manufacturer: Thomas and Betts
    Manufacturer #: E9761C
    SKU: 97122915
    $107.88
    Checking Pricing
         
    Color:Brown
    No. of Gangs:1
    Opening:2
    Shape:Rectangular
    Material:Thermoplastic
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Thomas and Betts
    • Manufacturer # E9761C
    • Color Brown
    • Materials Non-Metallic
    • No. of Gangs 1
    • Opening 2
    • Shape Rectangular
    • Material Thermoplastic
    • Country of Origin US - USA
    Product Overview:
    Floor Box Cover, Shape: Rectangular, Thermoplastic, Brown, Opening: 2