Hubbell Wiring Device - Kellems CFBS1R6CVRBLK Floor Box Cover | Graybar Store
Hubbell Wiring Device - Kellems - Floor Box Cover - CFBS1R6CVRBLK
+ / - Hover over image to Zoom
Other Views

    Floor Box Cover

    Manufacturer: Hubbell Wiring Device - Kellems
    Manufacturer #: CFBS1R6CVRBLK
    SKU: 25805733
    $326.12
    Checking Pricing
         
    Color:Black
    No. of Gangs:2-Gang
    Shape:Round
    Use With:CFB2G25R; CFB2G25RCR; CFB2G30R; CFB2G30RCR
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Hubbell Wiring Device - Kellems
    • Manufacturer # CFBS1R6CVRBLK
    • Color Black
    • No. of Gangs 2-Gang
    • Shape Round
    • Material Aluminum
    • Use With CFB2G25R; CFB2G25RCR; CFB2G30R; CFB2G30RCR
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Floor Box Cover, Shape: Round, Aluminum, Black