Leviton 25249-TFB Floor Box Assembly, Screw Cap, 5A-125V Tamper-Resistant Duplex Receptacle Included, Brushed Brass Cover | Graybar Store
Leviton - Floor Box Assembly, Screw Cap, 5A-125V Tamper-Resistant Duplex Receptacle Included, Brushed Brass Cover - 25249-TFB
+ / - Hover over image to Zoom
Other Views

    Floor Box Assembly, Screw Cap, 5A-125V Tamper-Resistant Duplex Receptacle Included, Brushed Brass Cover

    Manufacturer: Leviton
    Manufacturer #: 25249-TFB
    SKU: 25252540
    $70.03
    Checking Pricing
         
    Cover Style:Brushed Brass-Screw Cap
    Product Includes:15A-125V Tamper-Resistant Duplex Receptacle
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Leviton
    • Manufacturer # 25249-TFB
    • Cover Style Brushed Brass-Screw Cap
    • Materials Nylon
    • Product Includes 15A-125V Tamper-Resistant Duplex Receptacle
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Floor Box receptacle assembly, 15 Amp, 125 Volt, NEMA 5-15R, 2P, 3W, tamper-resistant duplex receptacle, straight blade, commercial grade, self grounding, steel strap, brass-finish plate with ivory insert.