Allied Moulded Products FB-8 Floor Box Assembly | Graybar Store
Allied Moulded Products - Floor Box Assembly - FB-8
+ / - Hover over image to Zoom
Other Views

    Floor Box Assembly

    Manufacturer: Allied Moulded Products
    Manufacturer #: FB-8
    SKU: 25818780
    $91.22
    Checking Pricing
         
    Opening:3
    Box Style:Extra Deep; Round
    Color:Black
    Size:3.94 W x 3.43 D in
    No. of Gangs:1-Gang
    Depth:3.43 in.
    Cover Type:Flip Lid
    Material:Brass (Cover); Polycarbonate (Box)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # FB-8
    • Color Black
    • Size 3.94 W x 3.43 D in
    • Box Style Extra Deep; Round
    • Cover Type Flip Lid
    • Depth 3.43 in.
    • No. of Gangs 1-Gang
    • Opening 3
    • Material Brass (Cover); Polycarbonate (Box)
    • Country of Origin CN - China
    Product Overview:
    Floor Box Assembly, Depth: 3.43 in, Opening: 3, Size: 3.94 W x 3.43 D in, Brass (Cover); Polycarbonate (Box), No. of Gangs: 1