Allied Moulded Products FB-CAK Concrete Floor Box Adapter Kit, PVC, Dark Grey, 1.625 H x 4.5 W in. | Graybar Store
Allied Moulded Products - Concrete Floor Box Adapter Kit, PVC, Dark Grey, 1.625 H x 4.5 W in. - FB-CAK
+ / - Hover over image to Zoom
Other Views

    Concrete Floor Box Adapter Kit, PVC, Dark Grey, 1.625 H x 4.5 W in.

    Manufacturer: Allied Moulded Products
    Manufacturer #: FB-CAK
    SKU: 25793775
    $8.94
    Checking Pricing
         
    Opening:1
    Color:Grey
    Size:4.5 W x 1.625 H in
    Use With:Commercial Concrete Floor Boxes; Residential Concrete Floor Boxes
    Product Includes:Adapter Ring; Adapter Sealing Gasket; Installation Instructions
    Mounting Type:Gasket
    Material:PVC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Allied Moulded Products
    • Manufacturer # FB-CAK
    • Color Grey
    • Size 4.5 W x 1.625 H in
    • Mounting Type Gasket
    • Opening 1
    • Product Includes Adapter Ring; Adapter Sealing Gasket; Installation Instructions
    • Material PVC
    • Use With Commercial Concrete Floor Boxes; Residential Concrete Floor Boxes
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Floor Box Adapter Kit, PVC, Opening: 1, Size: 4.5 W x 1.625 H in, Mounting Type: Gasket Mount